3/4 OUTLET BODY REPLACEMENT GASK 90 DGR

Item #: 1182792

Cat #: LBD2200

UPC: 782274518206

$ 116.69 EA
Company wide:
0 in stock
Documents & Guides
CRO LBD2200 3/4 OUTLET BODY R

Overview

CRO LBD2200 3/4 OUTLET BODY R

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274518206, LBD2200, CROLBD2200

Specifications

Material: Iron
Type: Type LB
Hub Diameter: 3/4 in
Material: Iron
Hub Diameter: 3/4 in
Type: Type LB