CRS-H LBD1100 1/2 OUTLET BODY REPLA

Item #: 1182788

Cat #: LBD1100

UPC: 782274518107

$ 106.88 EA
Company wide:
0 in stock
Documents & Guides
CRO LBD1100 1/2 OUTLET BODY R

Overview

CRO LBD1100 1/2 OUTLET BODY R

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274518107, LBD1100, CROLBD1100

Specifications

Material: Iron
Type: Type LB
Hub Diameter: 1/2 in
Material: Iron
Hub Diameter: 1/2 in
Type: Type LB