Mogul Conduit Body, Type BUB, Size: 3", Iron Alloy

Item #: 1182768

Cat #: BUB8

UPC: 782274108803

$ 900.11 EA
Company wide:
0 in stock
Documents & Guides
Mogul Conduit Body, Type BUB, Size: 3 Inch, Iron Alloy

Overview

Mogul Conduit Body, Type BUB, Size: 3 Inch, Iron Alloy

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274108803, BUB8, CROBUB8

Specifications

Material: Iron
Hub Diameter: 3 in
Material: Iron
Hub Diameter: 3 in