Mogul Conduit Body, Type T, 4", Malleable Iron/HDG

Item #: 1182719

Cat #: BT10 HDG CG

UPC: 662276471405

$ 3514.54 EA
Company wide:
0 in stock
Documents & Guides
Mogul Conduit Body With Cover and Gasket, Type T, 4 Inch, Iron/Hot Dipped Galvanized Finish, For Use With Rigid/IMC Conduit

Overview

Mogul Conduit Body With Cover and Gasket, Type T, 4 Inch, Iron/Hot Dipped Galvanized Finish, For Use With Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 662276471405, BT10 HDG CG, CROBT10HDGCG

Specifications

Material: Iron Alloy
Hub Diameter: 4 in
Material: Iron Alloy
Hub Diameter: 4 in