Conduit Body, Type T, BT Mogul Series, 4", Iron Alloy

Item #: 1182717

Cat #: BT10

UPC: 782274747385

$ 1936.59 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type T, BT Mogul Series, 4 Inch, Iron Alloy, Mogul Bodies Include Longer Openings, Provision For Easy Bends and Tapered Tapped Hubs With Integral Bushings, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type T, BT Mogul Series, 4 Inch, Iron Alloy, Mogul Bodies Include Longer Openings, Provision For Easy Bends and Tapered Tapped Hubs With Integral Bushings, For Use With Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274747385, BT10, CROBT10

Specifications

Material: Iron Alloy
Hub Diameter: 4 in
Material: Iron Alloy
Hub Diameter: 4 in