Conduit Body, Type U, 3/4", Form 7, Iron Alloy

Item #: 1182646

Cat #: U27 SA

UPC: 662276465534

Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: U, Size: 3/4 Inch, Form 7, Material: Iron Alloy, For Use with Rigid/IMC Conduit

Overview

Conduit Body, Type: U, Size: 3/4 Inch, Form 7, Material: Iron Alloy, For Use with Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 662276465534, U27 SA, CROU27SA

Specifications

Family / Style: Form 7
Material: Iron
Type: Type UB
Hub Diameter: 3/4 in
Family / Style: Form 7
Type: Type UB
Material: Iron
Hub Diameter: 3/4 in