JOY MR5E4BC100A 5P ML M R EXT THRD

Item #: 1182631

Cat #: MR5E4BC100A

UPC: 662275332257

$ 88.30 EA
Company wide:
0 in stock
Documents & Guides
JOY MR5E4BC100A 5P ML M R EXT THRD 1/2IN 16/1C 10IN

Overview

JOY MR5E4BC100A 5P ML M R EXT THRD 1/2IN 16/1C 10IN
Also known as: 662275332257, MR5E4BC100A, CROMR5E4BC100A

Specifications

Wattage: 4800
Phase: 3
Size: 10 in, 10
Jacket: PVC, Polyvinyl Chloride
Color: Gray
Material: Zinc
Amps: 8
Wattage: 4800
Size: 10 in, 10
Color: Gray
Amps: 8
Phase: 3
Jacket: PVC, Polyvinyl Chloride
Material: Zinc