CRS-H ML5C4WC060F LYNX 5P ML F P ST

Item #: 1182620

Cat #: ML5C4WC060F

UPC: 662275944535

$ 121.22 EA
Company wide:
0 in stock
Documents & Guides
CRO ML5C4WC060F LYNX 5P ML F

Overview

CRO ML5C4WC060F LYNX 5P ML F
Also known as: 662275944535, ML5C4WC060F, CROML5C4WC060F

Specifications

Wattage: 4800
Phase: 3
Size: 6, 6 ft
Amps: 8
Color: Yellow
Wattage: 4800
Size: 6, 6 ft
Color: Yellow
Phase: 3
Amps: 8