Conduit Outlet Box, Type GUAB, (2) 1-1/4" Hubs, Malleable Iron

Item #: 1182029

Cat #: GUAB47

UPC: 782274461601

$ 308.50 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GUAB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3-5/8 Inch Opening and (2) 1-1/4 Inch Threaded Hubs. For Use With Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GUAB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3-5/8 Inch Opening and (2) 1-1/4 Inch Threaded Hubs. For Use With Threaded Metal Conduit.

Engineered for reliable, code-compliant installations, our conduit outlet boxes give contractors a durable, versatile foundation for residential, commercial, and industrial wiring projects. Designed to simplify pull and splice work, mount devices, and support proper grounding, these boxes are available in multiple sizes and NEMA ratings to suit finished-wall, retrofit, or exposed outdoor applications. Pre-punched knockouts and standardized mounting patterns reduce install time and labor, while rugged materials and corrosion-resistant finishes ensure long-term performance in demanding environments. Whether you’re wiring lighting, receptacles, motors, or control equipment, these conduit outlet boxes help you deliver neat, professional results that meet inspection standards and stand up over the life of the building.

Also known as: 782274461601, GUAB47, CROGUAB47

Specifications

Diameter: 1 1/4 in
Material: Iron Alloy, Aluminum
Diameter: 1 1/4 in
Material: Iron Alloy, Aluminum