CRS-H E-Z200071-23 E-Z1018 M P INS

Item #: 1180957

Cat #: E-Z200071-23

UPC: 662275121738

$ 32.03 EA
Company wide:
0 in stock
Documents & Guides
CRO E-Z200071-23 E-Z1018 M P

Overview

CRO E-Z200071-23 E-Z1018 M P
Also known as: 662275121738, E-Z200071-23, CROEZ20007123

Specifications

Material: Nickel
Diameter: 5.700 in
Width: 5.700 in
Height: 6.100 in
Material: Nickel
Width: 5.700 in
Diameter: 5.700 in
Height: 6.100 in