Hazardous Area Armored Cable Gland

Item #: 1180698

Cat #: ADE4M632NPNK1

UPC: 589350034588

$ 951.87 EA
Company wide:
0 in stock
Hazardous Area Armored Cable Gland, 63mm Medium Sealing Range, IP68/66, Nickel Plated Brass, Includes Locknut and Green Composite Washer

Overview

Hazardous Area Armored Cable Gland, 63mm Medium Sealing Range, IP68/66, Nickel Plated Brass, Includes Locknut and Green Composite Washer
Also known as: 589350034588, ADE4M632NPNK1, CROADE4M632NPNK1

Specifications

Angle: 45°
Material: Aluminum
Angle: 45°
Material: Aluminum