Gangable Masonry Box, Steel

Item #: 1179990

Cat #: TP675

UPC: 786189106756

$ 37.68 EA
Company wide:
83 in stock
Documents & Guides
Eaton Crouse-Hinds series Masonry Box, (2) 1/2", (2) 3/4", 3-1/2", (2) 1/2", (2) 3/4", Steel, Single-gang, (4) 1/2", (4) 3/4", Gangable, 22.0 cubic inch capacity

Overview

Eaton Crouse-Hinds series Masonry Box, (2) 1/2", (2) 3/4", 3-1/2", (2) 1/2", (2) 3/4", Steel, Single-gang, (4) 1/2", (4) 3/4", Gangable, 22.0 cubic inch capacity

Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.

Also known as: 786189106756, TP675, CROTP675

Specifications

Depth: 3 1/2 in
Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Cubic Inches: 22 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 3/4 in
Gangs: 1
Cubic Inches: 22 in³