2 3/4 DP COND SW BOX 3/4 KO

Item #: 1179988

Cat #: TP674

UPC: 786189106749

$ 23.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Switch Box, (1) 1/2", Conduit (no clamps), 2-3/4", (1) 3/4", Steel, (1) 3/4", Gangable, 14.0 cubic inch capacity

Overview

Eaton Crouse-Hinds series Switch Box, (1) 1/2", Conduit (no clamps), 2-3/4", (1) 3/4", Steel, (1) 3/4", Gangable, 14.0 cubic inch capacity

Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.

Also known as: 786189106749, TP674, CROTP674

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 3/4 in
Cubic Inches: 14 in³
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Cubic Inches: 14 in³
Mounting: Screw On, Nail On
Depth: 2 3/4 in