Drawn Box Extension Ring With Conduit Knockouts, 4 IN L x 4 IN W x

Item #: 1179922

Cat #: TP443

UPC: 786189104431

$ 47.31 EA
Company wide:
0 in stock
Drawn Box Extension Ring With Conduit Knockouts, 4 IN L x 4 IN W x 2-1/8 IN D, Steel

Overview

Drawn Box Extension Ring With Conduit Knockouts, 4 IN L x 4 IN W x 2-1/8 IN D, Steel

Eaton?s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We?ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method for the installation of electrical devices (switches, receptacles, fans, lights, etc.). The boxes are also available in red for fire alarm applications.

Also known as: 786189104431, TP443, CROTP443

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Material: Steel
Cubic Inches: 30.300 in³