
4" Square Box, Welded, 2-1/8" Deep, 1/2 & 3/4" Knockouts, Steel
Item #: 1179904
Cat #: TP431
UPC: 786189104318
$ 33.10 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Depth: 2-1/8 Inch, Side Knockouts: (4) Cable, (4) 1/2 Inch, (2) 1/2 & 3/4 Inch Eccentric Knockouts, Bottom Knockouts: (1) 1/2 Inch, Material: Steel
Overview
4 Inch Square Box, Welded, Depth: 2-1/8 Inch, Side Knockouts: (4) Cable, (4) 1/2 Inch, (2) 1/2 & 3/4 Inch Eccentric Knockouts, Bottom Knockouts: (1) 1/2 Inch, Material: Steel
Also known as: 786189104318, TP431, CROTP431
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |