4 OCT NM CAB BX ADJ BAR SET CLMP NO STUD

Item #: 1179894

Cat #: TP377

UPC: 786189103779

$ 43.88 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Octagon Box and Adjustable Bar Set, 4", NM clamps, 1-1/2", Steel, Fixture rated, use with 4" octagon box, 16", 15.5 cubic inch capacity

Overview

Eaton Crouse-Hinds series Octagon Box and Adjustable Bar Set, 4", NM clamps, 1-1/2", Steel, Fixture rated, use with 4" octagon box, 16", 15.5 cubic inch capacity

Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.

Also known as: 786189103779, TP377, CROTP377

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Length: 16 in, Adjustable
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 15.500 in³
Mounting: Screw On, Nail On
Length: 16 in, Adjustable