1 1/2 DP OCT MCI CAB BX S SET 1/2 BKT

Item #: 1179877

Cat #: TP314

UPC: 786189103144

$ 34.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 4", S, set 1/2", 4, AC/MC clamps, 1-1/2", Steel, (1) 1/2", Fixture rated, 15.5 cubic inch capacity

Overview

Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 4", S, set 1/2", 4, AC/MC clamps, 1-1/2", Steel, (1) 1/2", Fixture rated, 15.5 cubic inch capacity

Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.

Also known as: 786189103144, TP314, CROTP314

Specifications

Color: Natural
Length: 4 in
Material: Steel
Color: Natural
Material: Steel
Length: 4 in