Gangable Switch Box With Clamps, Steel, 18 cu-in, 1 Gang, 6 Knockou

Item #: 1179852

Cat #: TP244

UPC: 786189102444

$ 20.03 EA
Company wide:
0 in stock
Gangable Switch Box With Clamps, Steel, 18 cu-in, 1 Gang, 6 Knockouts

Overview

Gangable Switch Box With Clamps, Steel, 18 cu-in, 1 Gang, 6 Knockouts

Steel gang boxes and covers save time in installation - no need to gang boxes together.

Also known as: 786189102444, TP244, CROTP244

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 18 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in
Gangs: 1