Switch Box, Gangable with Beveled Corners, 10.500 Cubic Inch

Item #: 1179812

Cat #: TP137

UPC: 786189101379

$ 35.37 EA
Company wide:
0 in stock
Documents & Guides
Switch Box, Gangable with Beveled Corners, 10.500 Cubic Inch, 2-1/4 Inch Deep, (2) Cable Knockouts, (1) 1/2 Inch Knockouts, Steel

Overview

Switch Box, Gangable with Beveled Corners, 10.500 Cubic Inch, 2-1/4 Inch Deep, (2) Cable Knockouts, (1) 1/2 Inch Knockouts, Steel

Metallic switchboxes and extensions provide durable, secure housing for electrical switches and wiring in commercial, industrial, and residential applications. Built from robust metal materials, these boxes ensure long-lasting protection, easy installation, and reliable code compliance. Ideal for both new construction and retrofit projects, metallic switchboxes and extensions offer versatile solutions to meet a wide range of electrical installation needs.

Also known as: 786189101379, TP137, CROTP137

Specifications

Knockout Diameter: 1/2 in
Gangs: 1
Depth: 2 1/4 in
Material: Steel
Cubic Inches: 10.500 in³
Number of Knockouts: 3
Knockout Diameter: 1/2 in
Depth: 2 1/4 in
Cubic Inches: 10.500 in³
Gangs: 1
Material: Steel
Number of Knockouts: 3