2 DEEP SW BOX EARS FOR AC CABLE

Item #: 1179799

Cat #: TP120

UPC: 786189101201

$ 27.45 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Switch Box, (1) 1/2", 2, AC/MC clamps, 2", Steel, Ears, Gangable, 10.0 cubic inch capacity

Overview

Eaton Crouse-Hinds series Switch Box, (1) 1/2", 2, AC/MC clamps, 2", Steel, Ears, Gangable, 10.0 cubic inch capacity

Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.

Also known as: 786189101201, TP120, CROTP120

Specifications

Depth: 3 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 10 in³
Depth: 3 in
Mounting: Screw On, Nail On
Cubic Inches: 10 in³
Knockout Diameter: 1/2 in
Gangs: 1