4 SQ BOX 1 1/2 D 1/2 3/4 C KO FOR COND

Item #: 1179773

Cat #: TP405

UPC: 786189104059

$ 8.63 EA
Company wide:
0 in stock
4 SQ BOX 1 1/2 D 1/2 3/4 C KO FOR COND

Overview

4 SQ BOX 1 1/2 D 1/2 3/4 C KO FOR COND
Also known as: 786189104059, TP405, CROTP405

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in