Gangable Switch Box With Ears, Steel, 12.5 cu-in, 1 Gang, 7 Knockou

Item #: 1179769

Cat #: TP178

UPC: 786189101782

$ 15.41 EA
Company wide:
0 in stock
Documents & Guides
Gangable Switch Box With Ears, Steel, 12.5 cu-in, 1 Gang, 7 Knockouts

Overview

Gangable Switch Box With Ears, Steel, 12.5 cu-in, 1 Gang, 7 Knockouts

Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.

Also known as: 786189101782, TP178, CROTP178

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 12.500 in³
Mounting: Screw On, Nail On
Depth: 2 1/2 in