Grounding Hub, Size: 2" Insulated, Gasketed, Zinc Die Cast

Item #: 1179732

Cat #: STGK 6

UPC: 784731105226

$ 168.87 EA
Company wide:
0 in stock
Documents & Guides
Grounding Hub, Size: 2 Inch, Insulated, Gasketed, Material: Zinc Die Cast, Approved for Use in Hazardous Locations

Overview

Grounding Hub, Size: 2 Inch, Insulated, Gasketed, Material: Zinc Die Cast, Approved for Use in Hazardous Locations

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731105226, STGK 6, CROSTGK6

Specifications

Hub Diameter: 2 in
Hub Diameter: 2 in