Conduit Hub, Type: Ground, Hazardous Location, Size: 1", Zinc

Item #: 1179726

Cat #: STGK 3

UPC: 784731105196

$ 121.05 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Type: Ground, Hazardous Location, Size: 1 Inch, Zinc

Overview

Conduit Hub, Type: Ground, Hazardous Location, Size: 1 Inch, Zinc

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731105196, STGK 3, CROSTGK3

Specifications

Material: Zinc
Hub Diameter: 1 in
Material: Zinc
Hub Diameter: 1 in