Through-Bulkhead Fitting, 2", Insulated, Aluminum

Item #: 1179682

Cat #: STTBA 6

UPC: 784731100863

$ 92.64 EA
Company wide:
0 in stock
Documents & Guides
Through-Bulkhead Fitting, Size: 2 Inch, Insulated, Sealing Ring, Material: Aluminum

Overview

Through-Bulkhead Fitting, Size: 2 Inch, Insulated, Sealing Ring, Material: Aluminum

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731100863, STTBA 6, CROSTTBA6

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in