Liquidtight Connector With Ground Lug, Size: 2", Lug: 4 - 14 AWG

Item #: 1179574

Cat #: LT200G SA

UPC: 784564342003

$ 112.21 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector With Ground Lug, Size: 2 Inch, Lug: 4 - 14 AWG, Material: Aluminum

Overview

Liquidtight Connector With Ground Lug, Size: 2 Inch, Lug: 4 - 14 AWG, Material: Aluminum
Also known as: 784564342003, LT200G SA, CROLT200GSA

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum