Liquidtight Connector With Ground Lug, Size: 1-1/2", Lug: 4 - 14 AWG

Item #: 1179572

Cat #: LT150G SA

UPC: 784564341501

$ 71.03 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector With Ground Lug, Size: 1-1/2 Inch, Lug: 4 - 14 AWG, Material: Aluminum

Overview

Liquidtight Connector With Ground Lug, Size: 1-1/2 Inch, Lug: 4 - 14 AWG, Material: Aluminum
Also known as: 784564341501, LT150G SA, CROLT150GSA

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter: 1 1/2 in
Material: Aluminum