Combination Coupling, Liquidtight to Rigid/IMC, Size: 1", Malleable

Item #: 1179549

Cat #: LTR100

UPC: 784564320186

$ 39.06 EA
Company wide:
0 in stock
Documents & Guides
Combination Coupling, Liquidtight to Rigid/IMC, Size: 1 Inch, Material/Finish: Malleable Iron/Zinc, Used to Couple Liquidtight Conduit to Rigid/IMC Conduit.

Overview

Combination Coupling, Liquidtight to Rigid/IMC, Size: 1 Inch, Material/Finish: Malleable Iron/Zinc, Used to Couple Liquidtight Conduit to Rigid/IMC Conduit.
Also known as: 784564320186, LTR100, CROLTR100

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel