Strain Relief Cord Connector, Low Profile, 3/4", Zinc Die Cast

Item #: 1179547

Cat #: WTC75U

UPC: 662277037051

$ 7.13 EA
Company wide:
0 in stock
Documents & Guides
Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, NPT, Cord Range: 0.385 Inch - 0.750 Inch, Material: Zinc Die-cast.

Overview

Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, NPT, Cord Range: 0.385 Inch - 0.750 Inch, Material: Zinc Die-cast.

Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.

Also known as: 662277037051, WTC75U, CROWTC75U

Specifications

Diameter: 3/4 in
Diameter Range: 0.385 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.385 - 0.750 in