Service Entrance Cable Connector, 1", Zinc Die Cast

Item #: 1179520

Cat #: WTC1004

UPC: 662277036245

$ 11.69 EA
Company wide:
0 in stock
Documents & Guides
Service Entrance Cable Connector, 1 Inch Diameter, Cable Range 0.500 - 0.800 Inch, Zinc Die Cast

Overview

Service Entrance Cable Connector, 1 Inch Diameter, Cable Range 0.500 - 0.800 Inch, Zinc Die Cast

Crouse-Hinds service entrance and grounding solutions deliver reliable, code-compliant terminations from mast to meter. With watertight zinc die cast service entrance connectors, rugged aluminum elbows and caps, and a wide range of straps and perforated steel, installations are fast, secure, and weather-ready. Complete the system with UL Listed grounding clamps for bare wire, armored cable, rigid/EMT, and direct burial, plus lay-in grounding lugs and intersystem bonding bridges for clean, expandable bonding points. Designed for ease, durability, and compliance, these fittings keep power flowing and projects on schedule.

Also known as: 662277036245, WTC1004, CROWTC1004

Features & Benefits

  • Full service entrance lineup: elbows, caps, straps, and perforated steel for quick, secure installations
  • Watertight and non-watertight zinc die cast connectors to match application needs; UL Listed performance

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast