Non-Metallic Solar Cord Grip, 2", 31-Hole, 5mm Diameter

Item #: 1179518

Cat #: NCGS631

UPC: 662277054577

$ 139.63 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic Cord Grip, Diameter: 2 Inch, Number of Holes: 31, Hole Diameters: 5mm. For use with 10 & 12 AWG USE-2.

Overview

Non-Metallic Cord Grip, Diameter: 2 Inch, Number of Holes: 31, Hole Diameters: 5mm. For use with 10 & 12 AWG USE-2.
Also known as: 662277054577, NCGS631, CRONCGS631

Specifications

Diameter: 2 in
Material: Nylon
Diameter: 2 in
Material: Nylon