Non-Metallic Solar Cord Grip, 1-1/2", 21-Hole, 5mm Diameter

Item #: 1179514

Cat #: NCGS521

UPC: 662277077354

$ 105.52 EA
Company wide:
0 in stock
Non-Metallic Cord Grip, Diameter: 1 1/2 Inch, Number of Holes: 21, Hole Diameters: 5mm. For use with 10 & 12 AWG USE-2.

Overview

Non-Metallic Cord Grip, Diameter: 1 1/2 Inch, Number of Holes: 21, Hole Diameters: 5mm. For use with 10 & 12 AWG USE-2.
Also known as: 662277077354, NCGS521, CRONCGS521

Specifications

Diameter: 1 1/2 in
Material: Nylon
Diameter: 1 1/2 in
Material: Nylon