Cord Grip, Straight, Size: 1/2", Cable Range: 0.20 - 0.50"

Item #: 1179508

Cat #: NCG50 50

UPC: 784564002440

$ 7.72 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip, Straight, Size: 1/2 Inch, Cable Range: 0.20 - 0.50 Inch, Non-Metallic

Overview

Cord Grip, Straight, Size: 1/2 Inch, Cable Range: 0.20 - 0.50 Inch, Non-Metallic
Also known as: 784564002440, NCG50 50, CRONCG5050

Specifications

Diameter: 1/2 in
Diameter Range: 0.200 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.200 - 0.500 in