2 RGD LR COND BODY CVR AND GSKT AL

Item #: 1179307

Cat #: LR65 CGN

UPC: 784564744340

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, Body, traditional cover and gasket, 2"

Overview

Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, Body, traditional cover and gasket, 2"

Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturers.

Also known as: 784564744340, LR65 CGN, CROLR65CGN

Specifications

No Specifications Available