MIDWEST LB85-CGN 3 RGD LB COND BODY

Item #: 1179225

Cat #: LB85 CGN

UPC: 784564743763

Company wide:
0 in stock
Documents & Guides
CRO LB85-CGN 3 RGD LB COND BO

Overview

CRO LB85-CGN 3 RGD LB COND BO

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564743763, LB85 CGN, CROLB85CGN

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 3 in
Type: Type LB
Hub Diameter: 3 in
Material: Aluminum