
Conduit Body, Type LB, Form 5, 1-1/2", Aluminum
Item #: 1179214
Cat #: LB55 MT
UPC: 784564339751
$ 33.73 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type LB, Form 5, 1-1/2 Inch, Die Cast Aluminum, For Use With Rigid/IMC or EMT Conduit.
Overview
Conduit Body, Type LB, Form 5, 1-1/2 Inch, Die Cast Aluminum, For Use With Rigid/IMC or EMT Conduit.
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 784564339751, LB55 MT, CROLB55MT
Specifications
| Material: | Die Cast Aluminum |
| Type: | Type LB |
| Hub Diameter: | 1 1/2 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LB |