Conduit Body, Type LB, Form 5, 1", Aluminum

Item #: 1179206

Cat #: LB35 MT

UPC: 784564339737

$ 15.39 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LB, Form 5, 1 Inch, Die Cast Aluminum, For Use With Rigid/IMC or EMT Conduit.

Overview

Conduit Body, Type LB, Form 5, 1 Inch, Die Cast Aluminum, For Use With Rigid/IMC or EMT Conduit.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564339737, LB35 MT, CROLB35MT

Specifications

Material: Die Cast Aluminum
Type: Type LB
Hub Diameter: 1 in
Material: Die Cast Aluminum
Hub Diameter: 1 in
Type: Type LB