Conduit Body With Cover & Gasket, Type LB, Form 5, 4"

Item #: 1179187

Cat #: LB105 CGN

UPC: 784564743787

Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover & Gasket, Type LB, Form 5, 4 Inch, Die Cast Aluminum, For Use With Rigid/IMC.

Overview

Conduit Body With Cover & Gasket, Type LB, Form 5, 4 Inch, Die Cast Aluminum, For Use With Rigid/IMC.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564743787, LB105 CGN, CROLB105CGN

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 4 in
Type: Type LB
Hub Diameter: 4 in
Material: Aluminum