Conduit Body, Type C, Form 5, 1", Aluminum

Item #: 1179154

Cat #: C35 MT

UPC: 784564339973

$ 15.39 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type C, Form 5, 1 Inch, Die Cast Aluminum, For Use With Rigid/IMC or EMT Conduit.

Overview

Conduit Body, Type C, Form 5, 1 Inch, Die Cast Aluminum, For Use With Rigid/IMC or EMT Conduit.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564339973, C35 MT, CROC35MT

Specifications

Material: Die Cast Aluminum
Type: Type C
Material: Die Cast Aluminum
Type: Type C