3 EMT/RGD CLMP SE CAP

Item #: 1179096

Cat #: EHC8

UPC: 662277002080

$ 163.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EHC service entrance cap, Aluminum die cast, 3", Clamp type

Overview

Eaton Crouse-Hinds series EHC service entrance cap, Aluminum die cast, 3", Clamp type

Service entrance caps from Eaton's Crouse-Hinds Division are used in overhead service entrance to connect cables to a box or an enclosure.

Also known as: 662277002080, EHC8, CROEHC8

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum