Liquidtight Grounding Connector, 45°, 3", Steel, Insulated

Item #: 1177516

Cat #: LTB30045G

UPC: 784564264282

$ 450.17 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Grounding Connector, 45 Degree, 3 In, Steel, Insulated

Overview

Liquidtight Grounding Connector, 45 Degree, 3 In, Steel, Insulated
Also known as: 784564264282, LTB30045G, CROLTB30045G

Specifications

Material: Malleable Iron
Material: Malleable Iron