2 LT CONN NO DISASSEMBLY

Item #: 1177369

Cat #: LTQ200

UPC: 662277000178

$ 53.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series LiQuik LTQ liquidtight connector, FMC, Straight, Malleable iron, 2"

Overview

Eaton Crouse-Hinds series LiQuik LTQ liquidtight connector, FMC, Straight, Malleable iron, 2"

LiQuik liquidtight fittings from Eaton's Crouse-Hinds Division are used as a labor saving, no disassembly alternative to our standard liquidtight family. Simply loosen the black nut, insert your liquidtight conduit and tighten down for a secure connection. Two dimples on the ferrule insert into the body and “lock” so the ferrule will not spin during the two-step “twist on” application, saving both time and money.

Also known as: 662277000178, LTQ200, CROLTQ200

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in