Liquidtight Grounding Connector, 45°, Insulated, Size: 2"

Item #: 1177229

Cat #: LTB20045G

UPC: 784564264268

$ 98.93 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Grounding Connector, 45 Degree, Insulated, Size: 2 Inch, Lug Size: 4 - 14 AWG, Malleable Iron

Overview

Liquidtight Grounding Connector, 45 Degree, Insulated, Size: 2 Inch, Lug Size: 4 - 14 AWG, Malleable Iron
Also known as: 784564264268, LTB20045G, CROLTB20045G

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in