Liquidtight Connector With Ground Lug, Insulated, Size: 1"

Item #: 1177089

Cat #: LTB100G

UPC: 784564264039

$ 21.36 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector With Ground Lug, Insulated, Size: 1 Inch, Lug: 4 - 14 AWG, Material: Malleable Iron

Overview

Liquidtight Connector With Ground Lug, Insulated, Size: 1 Inch, Lug: 4 - 14 AWG, Material: Malleable Iron
Also known as: 784564264039, LTB100G, CROLTB100G

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in