Cable Gland, 1/2" Diameter, IP66/68, Nickel Plated Brass

Item #: 1177060

Cat #: ADE6N0502NPSK2

UPC: 589350068750

$ 115.60 EA
Company wide:
0 in stock
Documents & Guides
Cable Gland, 1/2 Inch Diameter, IP66/68, Nickel Plated Brass, For Use in Hazardous Locations

Overview

Cable Gland, 1/2 Inch Diameter, IP66/68, Nickel Plated Brass, For Use in Hazardous Locations

Eaton’s Crouse-Hinds series cable glands are the easiest and safest solution for your installation and maintenance needs. In any electrical or instrumentation installation, our glands are the

reliable and safe way to move power and signals.

Also known as: 589350068750, ADE6N0502NPSK2, CROADE6N0502NPSK2

Specifications

IP/NEMA Rating: IP66, IP68
Diameter: 1/2 in
Material: Nickel Plated Brass
IP/NEMA Rating: IP66, IP68
Material: Nickel Plated Brass
Diameter: 1/2 in