Concrete Underground Pull Box, 22" x 12" x 12"

Item #: 1172598

Cat #: B16BOX

UPC:

$ 76.15 EA
Company wide:
0 in stock
Documents & Guides
Concrete Underground Pull Box, 22" x 12" x 12", 127 lbs

Overview

Concrete Underground Pull Box, 22" x 12" x 12", 127 lbs
Also known as: B16BOX, JEN100001956

Specifications

Height: 12 in
Width: 12 in
Length: 22 in
Height: 12 in
Length: 22 in
Width: 12 in