CRS-H AR1047 100A 4W4P ARKTE RCPT H

Item #: 1165833

Cat #: AR1047

UPC: 782274065403

$ 1374.10 EA
Company wide:
0 in stock
Documents & Guides
CRS-H AR1047 100A 4W4P ARKTE

Overview

CRS-H AR1047 100A 4W4P ARKTE
Also known as: 782274065403, AR1047, CROAR1047

Specifications

Amps: 100
Color: Natural
Poles: 4
Amps: 100
Poles: 4
Color: Natural