LED Luminaire, 89 Watt, 11034 Lumen, 5000K, 120-277V

Item #: 1065698

Cat #: VMV11L/UNV1

UPC: 662276371057

Company wide:
0 in stock
Documents & Guides
LED Luminaire, 89 Watt, 11034 Lumen, 5000K, 70CRI, 120-277 Volt, Less Mounting Module, Type V Optics, Classified and Hazardous Locations

Overview

LED Luminaire, 89 Watt, 11034 Lumen, 5000K, 70CRI, 120-277 Volt, Less Mounting Module, Type V Optics, Classified and Hazardous Locations

Eaton’s Crouse-Hinds Division now has an innovative and reliable solution that optimizes your industrial lighting applications based on space and specific usage requirements. Combining our advanced LED lighting fixtures with communications and sensing technology, we put full lighting control at your fingertips, allowing you to maximize energy savings and minimize maintenance costs.

Also known as: 662276371057, VMV11L/UNV1, CROVMV11LUNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Lumens: 11000
Wattage: 113
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 11000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 113
Volts AC Range: 120 - 277