Branch Circuit Emergency Lighting Transfer Switch

Item #: 1063105

Cat #: EPCDFATS

UPC:

Company wide:
0 in stock
Documents & Guides
Branch Circuit Emergency Lighting Transfer Switch for 2, 3, and 4-Wire Dimmable Loads

Overview

Branch Circuit Emergency Lighting Transfer Switch for 2, 3, and 4-Wire Dimmable Loads

The EPC-D-F-ATS is the one of the only UL1008 listed device for branch circuit emergency lighting control. The EPC-D-F-ATS can be used with any dimming system (line voltage, 0-10V, 3-wire, DALI, and more) and ensures that during a power interruption emergency lights will illuminate at full brightness. A triple safety design including time delay, mechanical, and electrical interlocks prevents inadvertent cross-connection, even in the event of device failure. The attractive universal mount package allows the device to be installed flush or surface in the space, or remotely. Complies with latest NEC requires and unparalleled in functionality and reliability.

Also known as: EPCDFATS, LVSEPCDFATS

Specifications

Type: 0-10V Dimming
Type: 0-10V Dimming