Search results
52 Items found
LVS Controls
Branch Circuit Emergency Lighting Transfer Switch
Item #: 1063105
CAT #: EPCDFATS
UPC:
Company wide:
LVS Controls
LVS CR-1-120V CLOSET LIGHT CONTROL USING NORMALLY OPEN SWITCH
Item #: 1383198
CAT #: CR1120
UPC:
Company wide:
LVS Controls
7.00" x 10.00" Caution, EYE PROT MST BE WORN
Item #: 0197199
CAT #: CEPSA500W277
UPC:
Company wide:
LVS Controls
Branch Circuit Emergency Lighting Transfer Switch
Branch Circuit Emergency Lighting Transfer Switch for 2, 3, and 4-Wire Dimmable Loads
Item #: 1063105
CAT #: EPCDFATS
UPC:
Category:
Occupancy Sensor Power Packs
Company wide:
LVS Controls
Emergency Shunt Relay, N.O./N.C., 20A
Emergency Shunt Relay, 120V-240V/277V 50-60Hz Input, Dry Contact Output, N.O./N.C. (Form C) Contact, 20A Rating 120-277V
Item #: 0240964
CAT #: TRA2
UPC:
Category:
Enclosed Emergency Bypass / Shunt Relays
Company wide:
LVS Controls
EPC-2-D EMERGENCY POWER CNTL
EPC-2-D EMERGENCY POWER CNTL
Item #: 1041126
CAT #: EPC2D
UPC:
Company wide:
LVS Controls
LVS CEPS-B-1500W-277V
LVS CEPS-B-1500W-277V
Item #: 2297255
CAT #: CEPSB1500W277V
UPC:
Company wide:
LVS Controls
LVS CEPS-25W 25W INVERTER
LVS CEPS-25W 25W INVERTER
Item #: 2199543
CAT #: CEPS25W
UPC:
Company wide:
LVS Controls
LVS CEPS-250-W-RT
LVS CEPS-250-W-RT
Item #: 2252985
CAT #: CEPS-250-W-RT
UPC:
Company wide:
LVS Controls
LVS CR-1-120V CLOSET LIGHT CONTROL USING NORMALLY OPEN SWITCH
LVS CR-1-120V CLOSET LIGHT
CONTROL USING NORMALLY OPEN SWITCH
Item #: 1383198
CAT #: CR1120
UPC:
Company wide:
LVS Controls
APP SNPTESTQ TEST - PB. SW. NAMEPLA
LVSCR-120V LV TRANSFORMER REL AY
Item #: 0850776
CAT #: CR-120V
UPC:
Category:
Enclosed Power Control Relays
Company wide:
LVS Controls
LVS CEPS-A-500W-120V
LVS CEPS-A-500W-120V
Item #: 1855318
CAT #: CEPSA500W120V
UPC:
Company wide:
LVS Controls
LVS RRU-1 20A SHUNT RELAY
LVS RRU-1 20A SHUNT RELAY
Item #: 0018667
CAT #: LVSRRU1
UPC:
Company wide:
LVS Controls
LVS CEPS A 1000W 120
LVS CEPS A 1000W 120
Item #: 1786141
CAT #: CEPS A 1000W 120
UPC:
Company wide:
LVS Controls
7.00" x 10.00" Caution, EYE PROT MST BE WORN
LVS CEPS-A-500W-277
Item #: 0197199
CAT #: CEPSA500W277
UPC:
Company wide:
LVS Controls
LVS SEPS-125W 120V
LVS SEPS-125W 120V
Item #: 2111498
CAT #: CEPS125W120V
UPC:
Company wide:
LVS Controls
LVS RRU-X-UNV-FM
LVS RRU-X-UNV-FM
Item #: 2138080
CAT #: RRU-X-UNV-FM
UPC:
Company wide:
LVS Controls
LVS CEPS-1000W INVERTER
LVS CEPS-1000W INVERTER
Item #: 0198652
CAT #: CEPS1000W
UPC:
Company wide:
LVS Controls
LVS CEPS-A-2000W-277V
LVS CEPS-A-2000W-277V
Item #: 2128665
CAT #: CEPSA2000W277V
UPC:
Company wide:
52 Items found